Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Wire Size No 14, TiAlN

  • Mfr # 470-301820B

  • Zoro # G4344387


product price: $25.99
/ea
Sold in multiples of 5 for $129.95

Key Features

Overall Length
2 3/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/8 in
Number of Flutes
2
Decimal Equivalent
0.1820
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301820B
Zoro #
G4344387
UPC #
888226172455
Country of Origin
United States

Dimensions

Overall Length
2 3/16 in
Drill Bit Size
#14
Flute Length
1 1/8 in
Depth:Dia. Ratio
6xD
Drill Bit Dimension Type
Wire
Wire Size
#14
Shank Dia.
91/500 in
Maximum Drilling Depth
1-1/8 in
Drill Length Class
Jobber-Length
Shank Length
1 13/40 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1820
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Number of Pieces
1
Type
Straight Flute
Grade
General Purpose
Finish
TiAlN
Drill Point (Deg.)
140 Degrees
Drill Bit Grouping
Drill Bit
Application
Metalworking
List Number
470
Point Type
Notched
Material
Carbide
Web Thinning
Thinned
Finish - Machining
AlTiN
Material - Machining
Carbide
Primary Material Application
All Materials
Aircraft Drill
No
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Flute Type
Straight
Primary Material Application ISO Code
H, K, M, P, S
Web Construction
Tapered
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Material Grade - Machining
C2
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #14, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1820, Wire, Notched Point Drill Bit Point Type, Flute Length 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.