Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1-1/4"-8, Plug, 4 Flutes, UNS

  • Mfr # 17045

  • Zoro # G0247591


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.021"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1-1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17045
Zoro #
G0247591
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1.021"
Tap Size
1-1/4"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Pitch Diameter Limit
Not Rated
Thread Length
2-9/16"
Tap Thread Size
1-1/4"-8
Size
1-1/4"
65% Thread Drill Size
1.1445 in
Shank Length
3 3/16 in
Tap Length Standard
USCTI
Thread Size
1 1/4"-8
75% Thread Drill Size
1.1282 in
Square Size
0.7660 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI
Number of Pieces
1
Tap Finish
Bright
List Number
17045
Tap Thread Type
UNS
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
17045
Threads per Inch
8
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Standard
UNS
Class of Fit
3B
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H5
Tap Shank Standard
USCTI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1 1/4 In.-8, UNS, Plug, Overall Length 5.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.56 in, 75 Percent Thread Drill Size 1.1282 in, Thread Limit H5, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.