Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1"-8, Plug, 4 Flutes, UNC

  • Mfr # 2LXJ4

  • Zoro # G2881706


product price: $11.39
/ea

Key Features

Shank Dia.
0.800"
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LXJ4
Zoro #
G2881706
UPC #
190735799567
Country of Origin
China

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1"-8
Thread Length
2-1/2"
Size
1"
Drill Bit Size
7/8 in
Square Size
0.6000 in
Thread Size
1"-8

Details

Item
Straight Flute Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Standards
ASME
Series
312-2300
Primary Material Application
All Materials
Shank Type - Machining
Straight
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Threads per Inch
8

Description

Straight Flute Tap, Thread Size 1 In.-8, UNC, Plug, Overall Length 5.13 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.