Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-10, Plug, 4 Flutes, Acme

  • Mfr # 16021

  • Zoro # G6867506


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16021
Zoro #
G6867506
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
Not Rated
Thread Length
1-21/32"
Tap Thread Size
1/2"-10
Tap Length Standard
ANSI
Shank Length
1 23/32 in
Square Size
0.2750 in
Thread Size
1/2"-10
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Acme
Standards
ANSI
List Number
Common Specials
Cutting Direction - Machining
Left Hand
Series
Common Special
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
ACME
Measurement System
Fractional Inch
Threads per Inch
10
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-10, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Standard ACME, Thread Length 1.66 in, Number of Flutes 4, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.