Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-13, Plug, 4 Flutes, UNC

  • Mfr # 16083

  • Zoro # G0247670


product price: $57.75
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16083
Zoro #
G0247670
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
6"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
Not Rated
Size
1/2"
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Square Size
0.2750 in
Shank Length
4 5/16 in
65% Thread Drill Size
11.00 mm
75% Thread Drill Size
27/64 in
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Bright
List Number
16083
Standards
USCTI
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16083
Threads per Inch
13
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNC
Tap Shank Standard
USCTI
Class of Fit
3B
Measurement System
Fractional Inch
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.