Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-28, Plug, 4 Flutes, UNF

  • Mfr # 15560

  • Zoro # G6896845


product price: $47.65
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15560
Zoro #
G6896845
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
H7
Thread Length
1"
55% Thread Drill Size
5.70 mm
Square Size
0.1910 in
Shank Length
1 1/2 in
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
Tap Length Standard
ANSI
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
ANSI
Number of Pieces
1
Tap Finish
Bright
List Number
Common Specials
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Standard
UNF
Thread Limit
H7
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
28
Measurement System
Fractional Inch
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.