Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-32, Plug, 4 Flutes, UNEF

  • Mfr # 15730

  • Zoro # G7469436


product price: $20.79
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15730
Zoro #
G7469436
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-32
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Shank Length
1 9/16 in
Tap Length Standard
ANSI
Square Size
0.2380 in
Thread Size
5/16"-32
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNEF
List Number
Common Specials
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Common Special
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
32
Extended Neck
Yes
Thread Limit
H3
Class of Fit
3B
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Standard
UNEF
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-32, UNEF, Plug, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, Thread Limit H3, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.