Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/8"-12, Plug, 4 Flutes, UNS

  • Mfr # 16666

  • Zoro # G7488643


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16666
Zoro #
G7488643
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Pitch Diameter Limit
H4
Tap Thread Size
7/8"-12
Thread Length
2-7/32"
Tap Length Standard
ANSI
Thread Size
7/8"-12
Square Size
0.5230 in
Shank Length
2 15/32 in
Size
7/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNS
List Number
Common Specials
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
Common Special
Tap Shank Standard
ANSI
Thread Limit
H4
Measurement System
Fractional Inch
Threads per Inch
12
Spiral Direction
Neutral
Shank Type - Machining
Straight
Class of Fit
3B
Thread Standard
UNS
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-12, UNS, Plug, Overall Length 4.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, Thread Limit H4, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.