Zoro Homepage

Straight Flute Hand Tap, 9/16"-18, Bottoming, 4 Flutes, UNF

  • Mfr # 16221

  • Zoro # G0247655


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16221
Zoro #
G0247655
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
6"
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
Pitch Diameter Limit
Not Rated
Size
9/16"
Square Size
0.3220 in
Shank Length
4 5/16 in
Tap Length Standard
USCTI
Thread Size
9/16"-18
55% Thread Drill Size
13.25 mm
65% Thread Drill Size
33/64 in
75% Thread Drill Size
12.90 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
16221
Standards
USCTI
Number of Pieces
1
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
16221
Threads per Inch
18
Class of Fit
3B
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Thread Limit
H3
Thread Standard
UNF
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.