Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M10-1.00, Plug, 4 Flutes, Metric Fine

  • Mfr # 20448

  • Zoro # G7132291


product price: $31.39
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20448
Zoro #
G7132291
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.61mm
Tap Thread Size
M10-1.00
Thread Length
32.00mm
Pitch Diameter Limit
D3
Size
M10
Shank Length
1 11/16 in
Tap Length Standard
ANSI
75% Thread Drill Size
9.00 mm
55% Thread Drill Size
9.25 mm
65% Thread Drill Size
23/64 in
Thread Size
M10x1
Square Size
0.2860 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Bright
List Number
Common Specials
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Common Special
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
D3
Thread Pitch
1.00mm
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Plug, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.