Zoro Homepage

Straight Flute Hand Tap, M10-1.00, Plug, 4 Flutes, Metric Fine

  • Mfr # 20945

  • Zoro # G6895506


product price: $32.79
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20945
Zoro #
G6895506
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1.00
Thread Length
32.00mm
Pitch Diameter Limit
D5
65% Thread Drill Size
23/64 in
Square Size
0.2860 in
Shank Length
1 11/16 in
55% Thread Drill Size
9.25 mm
Thread Size
M10x1
Tap Length Standard
ANSI
75% Thread Drill Size
9.00 mm
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
List Number
Common Specials
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Limit
D5
Spiral Direction
Neutral
Thread Pitch
1.00mm
Extended Neck
Yes
Measurement System
Metric
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1, Metric, Plug, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.