Straight Flute Hand Tap, M10-1.25, Bottoming, 4 Flutes, Metric

  • Mfr # 20426

  • Zoro # G6866081


product price: $26.15
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20426
Zoro #
G6866081
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1.25
Thread Length
32.00mm
Pitch Diameter Limit
D5
55% Thread Drill Size
9.10 mm
Square Size
0.2860 in
65% Thread Drill Size
8.90 mm
Shank Length
1 11/16 in
75% Thread Drill Size
11/32 in
Thread Size
M10x1.25
Tap Length Standard
ANSI
Size
M10

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
List Number
Common Specials
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Standard
Metric Fine
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
D5
Extended Neck
Yes
Thread Pitch
1.25mm
Tap Shank Standard
ANSI
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.25, Metric, Bottoming, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.25 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.