Straight Flute Hand Tap, M14-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # 20547

  • Zoro # G7518542


product price:  $50.99
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20547
Zoro #
G7518542
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M14-1.50
Thread Length
42.00mm
65% Thread Drill Size
1/2 in
Square Size
0.3220 in
Shank Length
1 29/32 in
Tap Length Standard
ANSI
Thread Size
M14x1.5
75% Thread Drill Size
12.50 mm
55% Thread Drill Size
12.90 mm
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
List Number
Common Specials
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Standard
Metric Fine
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Thread Limit
D6
Spiral Direction
Neutral
Measurement System
Metric
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x1.5, Metric, Bottoming, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.