Straight Flute Hand Tap, M14-1.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 20546

  • Zoro # G6878313


product price: $52.45
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20546
Zoro #
G6878313
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Pitch Diameter Limit
D6
Tap Thread Size
M14-1.50
Thread Length
42.00mm
Square Size
0.3220 in
Thread Size
M14x1.5
75% Thread Drill Size
12.50 mm
Tap Length Standard
ANSI
65% Thread Drill Size
1/2 in
55% Thread Drill Size
12.90 mm
Shank Length
1 29/32 in
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Tap Thread Type
Metric Fine
List Number
Common Specials
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Pitch
1.50mm
Measurement System
Metric
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Thread Limit
D6
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x1.5, Metric Fine, Plug, Overall Length 3 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 5/8 in, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.