Zoro Homepage

Straight Flute Hand Tap, M18-1.00, Plug, 4 Flutes, Metric Fine

  • Mfr # 20894

  • Zoro # G7589206


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.77mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M18
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20894
Zoro #
G7589206
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
13.77mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.39mm
Tap Thread Size
M18-1.00
Pitch Diameter Limit
D5
Thread Length
46.04mm
Shank Length
2 7/32 in
Thread Size
M18x1
Tap Length Standard
ANSI
Square Size
0.4060 in
Size
M18

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
Common Specials
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Limit
D5
Thread Pitch
1.00mm
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
Metric Fine
Measurement System
Metric
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M18x1, Metric, Plug, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.