Zoro Homepage

Straight Flute Hand Tap, M20-2.50, Plug, 4 Flutes, Metric Coarse

  • Mfr # 20933

  • Zoro # G6988247


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.30mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20933
Zoro #
G6988247
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
152.00mm
Thread Length
51.00mm
Pitch Diameter Limit
D7
Tap Thread Size
M20-2.50
Thread Size
M20x2.5
Tap Length Standard
ANSI
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
Shank Length
4 in
Square Size
0.4890 in
75% Thread Drill Size
17.50 mm
Size
M20

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
Common Specials
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Bright
Standards
ANSI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Common Special
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Pitch
2.50mm
Thread Limit
D7
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x2.5, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.