Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M27-2.00, Plug, 4 Flutes, UNC

  • Mfr # 20761

  • Zoro # G0247366


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
22.70mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M27
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20761
Zoro #
G0247366
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
22.70mm
Tap Size
M27
Tap Dimension Type
Metric
Overall Length
130.00mm
Thread Length
64.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M27-2.00
Tap Length Standard
USCTI
Thread Size
M27x2
Shank Length
2 5/8 in
Square Size
0.6720 in
Size
M27

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
20761
Tap Thread Type
UNC
Tap Finish
Uncoated
Standards
USCTI
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
20761
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Thread Limit
D7
Measurement System
Metric
Spiral Direction
Neutral
Thread Pitch
2.00mm
Tap Shank Standard
USCTI
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M27x2, Metric, Plug, Overall Length 5.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.5 in, Thread Limit D7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.