Zoro Homepage

Straight Flute Hand Tap, M4-0.70, Plug, 4 Flutes, Metric Coarse

  • Mfr # 20124

  • Zoro # G7237885


product price: $21.79
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M4
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20124
Zoro #
G7237885
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.10mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.00mm
Tap Thread Size
M4-0.70
Thread Length
19.00mm
Pitch Diameter Limit
D2
65% Thread Drill Size
3.40 mm
Square Size
0.1310 in
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Shank Length
1 3/8 in
Tap Length Standard
ANSI
Thread Size
M4x0.7
Size
M4

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Bright
Standards
ANSI
Tap Thread Type
Metric Coarse
List Number
Common Specials
Cutting Direction - Machining
Right Hand
Series
Common Special
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Limit
D2
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
0.70mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Plug, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.