Zoro Homepage

Straight Flute Hand Tap, M5-0.50, Plug, 4 Flutes, Metric Fine

  • Mfr # 20910

  • Zoro # G6556374


product price: $27.19
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M5
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20910
Zoro #
G6556374
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Tap Thread Size
M5-0.50
Thread Length
22.00mm
Pitch Diameter Limit
D3
55% Thread Drill Size
#14
Thread Size
M5x0.5
75% Thread Drill Size
#16
Tap Length Standard
ANSI
Square Size
0.1520 in
65% Thread Drill Size
#15
Shank Length
1 1/2 in
Size
M5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Bright
Tap Thread Type
Metric Fine
Number of Pieces
1
List Number
Common Specials
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
Common Special
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Limit
D3
Measurement System
Metric
Thread Standard
Metric Fine
Thread Pitch
0.50mm
Spiral Direction
Neutral
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M5x0.5, Metric, Plug, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #16, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.