Straight Flute Hand Tap, M5-0.80, Plug, 4 Flutes, Metric Coarse
Mfr # 20202
Zoro # G6790314
product price: $44.15
/eaKey Features
Shank Dia.
4.93mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M5
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20202
Zoro #
G6790314
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
4.93mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.32mm
Thread Length
22.22mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
D2
75% Thread Drill Size
4.20 mm
Tap Length Standard
ANSI
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
Shank Length
1 1/2 in
Square Size
0.1520 in
65% Thread Drill Size
4.30 mm
Size
M5
Description
Straight Flute Tap, Thread Size M5x0.8, Metric, Plug, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.