Straight Flute Hand Tap, M6-1.00, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 20242

  • Zoro # G6511757


product price: $32.59
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20242
Zoro #
G6511757
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
64.00mm
Thread Length
25.00mm
Tap Thread Size
M6-1.00
Pitch Diameter Limit
D3
65% Thread Drill Size
13/64 in
Tap Length Standard
ANSI
Thread Size
M6x1
Shank Length
1 1/2 in
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Square Size
0.1910 in
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
List Number
Common Specials
Cutting Direction - Machining
Right Hand
Series
Common Special
Shank Type - Machining
Straight
Thread Limit
D3
Tap Shank Standard
ANSI
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
1.00mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.