Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M6-1.00, Taper, 4 Flutes, Metric Coarse

  • Mfr # 20240

  • Zoro # G6631396


product price: $32.59
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20240
Zoro #
G6631396
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
64.00mm
Pitch Diameter Limit
D8
Thread Length
25.00mm
Tap Thread Size
M6-1.00
Shank Length
39.00 mm
Tap Length Standard
ANSI
65% Thread Drill Size
13/64 in
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
Common Specials
Tap Finish
Bright
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
Common Special
Extended Neck
Yes
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Thread Limit
D8
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Taper, Overall Length 64 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.