Zoro Homepage

Straight Flute Hand Tap, M8-1.00, Taper, 4 Flutes, Metric Fine

  • Mfr # 20362

  • Zoro # G7080604


product price: $28.15
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20362
Zoro #
G7080604
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M8-1.00
Thread Length
34.00mm
Size
M8
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00 mm
55% Thread Drill Size
7.25 mm
Tap Length Standard
ANSI
Shank Length
35.00 mm
Thread Size
M8x1

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
List Number
Common Specials
Tap Finish
Bright
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Left Hand
Series
Common Special
Extended Neck
Yes
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Thread Limit
D5
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1, Metric, Taper, Overall Length 69 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 34 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.