Straight Flute Hand Tap, M8-1.25, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 20320

  • Zoro # G6397282


product price: $44.59
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20320
Zoro #
G6397282
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M8-1.25
Thread Length
29.00mm
Shank Length
1 9/16 in
Thread Size
M8x1.25
Tap Length Standard
ANSI
Square Size
0.2380 in
75% Thread Drill Size
H
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Standards
ANSI
Number of Pieces
1
List Number
Common Specials
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Limit
D3
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Pitch
1.25mm
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size H, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.