Zoro Homepage

Straight Flute Hand Tap, M8-1.25, Plug, 4 Flutes, Metric Coarse

  • Mfr # 20319

  • Zoro # G6419095


product price: $30.09
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20319
Zoro #
G6419095
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.05mm
Pitch Diameter Limit
D3
Tap Thread Size
M8-1.25
Thread Length
29.00mm
Square Size
0.2380 in
Thread Size
M8x1.25
65% Thread Drill Size
I
Tap Length Standard
ANSI
75% Thread Drill Size
H
Shank Length
1 9/16 in
55% Thread Drill Size
7.10 mm
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
Common Specials
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Standards
ANSI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Common Special
Thread Limit
D3
Spiral Direction
Neutral
Thread Pitch
1.25mm
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Plug, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size H, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.