Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M8-1.25, Plug, 4 Flutes, Metric Coarse

  • Mfr # 43029

  • Zoro # G0247241


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43029
Zoro #
G0247241
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Thread Size
M8-1.25
Thread Length
17.00mm
Pitch Diameter Limit
Not Rated
Shank Length
1 9/16 in
Tap Length Standard
USCTI
Thread Size
M8x1.25
65% Thread Drill Size
I
75% Thread Drill Size
H
Square Size
0.2380 in
55% Thread Drill Size
7.10 mm
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
List Number
43029
Standards
USCTI
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
43029
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
D5
Thread Pitch
1.25mm
Measurement System
Metric
Tap Shank Standard
USCTI
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Plug, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.13 in, 75 Percent Thread Drill Size H, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.