Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 2 Flutes

  • Mfr # 15534

  • Zoro # G0247707


product price: $47.75
/ea

Key Features

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15534
Zoro #
G0247707
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Pitch Diameter Limit
Not Rated
Thread Length
1"
Tap Thread Size
1/4"-24
Size
1/4
Thread Size
1/4"-24
Square Size
0.1910 in
Shank Length
1 1/2 in
Drill Bit Size
0.2090 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
Bright
Standards
USCTI
Thread Direction
Right Hand
Tap Thread Type
UNS
List Number
15534
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
15534
Threads per Inch
24
Class of Fit
3B
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNS
Thread Limit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-24, UNS, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.