Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 2 Flutes

  • Mfr # 17738

  • Zoro # G0247558


product price: $50.25
/ea

Key Features

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17738
Zoro #
G0247558
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
2-15/16"
Pitch Diameter Limit
Not Rated
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
Shank Length
1 11/16 in
Square Size
0.2860 in
75% Thread Drill Size
5/16 in
65% Thread Drill Size
P
Drill Bit Size
0.3144 in
Size
3/8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
List Number
17738
Tap Grouping
Tap
Standards
USCTI
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Series
17738
Thread Limit
H3
Thread Standard
UNC
Measurement System
Fractional Inch
Class of Fit
3B
Spiral Direction
Neutral
Threads per Inch
16
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.