Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 2 Flutes

  • Mfr # 20356

  • Zoro # G0412137


product price: $23.15
/ea

Key Features

Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20356
Zoro #
G0412137
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
69.00mm
Pitch Diameter Limit
Not Rated
Thread Length
29.00mm
Tap Thread Size
M8-1.00
Size
M8
Drill Bit Size
7.00 mm
55% Thread Drill Size
7.25 mm
65% Thread Drill Size
9/32 in
75% Thread Drill Size
7.00 mm
Square Size
0.2380 in
Shank Length
1 9/16 in
Thread Size
M8x1.25

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
List Number
20356
Standards
USCTI
Tap Finish
Bright
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
20356
Spiral Direction
Neutral
Thread Pitch
1.00 mm
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric Fine
Measurement System
Metric
Thread Limit
D5
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.