Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 2 Flutes

  • Mfr # 29012

  • Zoro # G0247269


product price: $26.39
/ea

Key Features

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29012
Zoro #
G0247269
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Pitch Diameter Limit
Not Rated
Thread Length
25/32"
Tap Thread Size
1/4"-20
Size
1/4"
Flute Length
17/32 in
Drill Point Dia.
0.2080 in
Shank Length
1.96 in
Thread Size
1/4"-20

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
Bright
Number of Pieces
1
List Number
29012
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI
Cutting Direction - Machining
Right Hand
Closeout
Yes
Finish
Uncoated/Bright
Material
High Speed Steel
Cutting Direction
Right Hand
Thread Standard
UNC
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Impact Rated
No
Decimal Equivalent
0.2080 in
Coolant Fed
Non-Coolant Through
Single End/Double End
Single End

Description

Combination Drill and Tap, Thread Size 1/4 In.-20, UNC, Drill Point Dia. 0.2080 in, High Speed Steel, Thread Length 3/4 in, Flute Length 17/32 in, Overall Length 2 1/2 in, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.