Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # 16778

  • Zoro # G0247628


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16778
Zoro #
G0247628
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.8"
Tap Dimension Type
Inch
Tap Size
1"
Overall Length
5-1/8"
Tap Thread Size
1"-8
Pitch Diameter Limit
Not Rated
Thread Length
2-1/2"
Size
1
55% Thread Drill Size
29/32 in
Shank Length
2 5/8 in
Square Size
0.6000 in
Drill Bit Size
7/8 in
Thread Size
1"-8
65% Thread Drill Size
57/64 in
75% Thread Drill Size
22.25 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
USCTI
List Number
16778
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16778
Shank Type - Machining
Straight
Thread Limit
H4
Thread Standard
UNC
Measurement System
Fractional Inch
Spiral Direction
Neutral
Threads per Inch
8
Class of Fit
3B
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.