Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # 17666

  • Zoro # G0247567


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17666
Zoro #
G0247567
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
6"
Thread Length
1-1/4"
Pitch Diameter Limit
Not Rated
Tap Thread Size
3/8"-16
Size
3/8
65% Thread Drill Size
P
Shank Length
4 3/4 in
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
Square Size
0.2860 in
75% Thread Drill Size
5/16 in
Drill Bit Size
0.3144 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Standards
USCTI
List Number
17666
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
17666
Thread Standard
UNC
Thread Limit
H5
Spiral Direction
Neutral
Measurement System
Fractional Inch
Class of Fit
2B
Shank Type - Machining
Straight
Threads per Inch
16
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.