Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # 20441

  • Zoro # G0247451


product price: $31.89
/ea
Sold in multiples of 3 for $95.67

Key Features

Shank Dia.
9.70mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20441
Zoro #
G0247451
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
74.00mm
Tap Thread Size
M10-1.25
Thread Length
32.00mm
75% Thread Drill Size
11/32 in
Thread Size
M10x1.25
Shank Length
1 11/16 in
65% Thread Drill Size
8.90 mm
Square Size
0.2860 in
Drill Bit Size
8.75 mm
55% Thread Drill Size
9.10 mm
Size
M10
Pitch Diameter Limit
Not Rated

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
USCTI
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
20441
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Measurement System
Metric
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
D11
Thread Pitch
1.25 mm
Helix Angle
0 Degrees
List Number
20441
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit D11, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.