Zoro Homepage

Straight Flute Tap, 4 Flutes, UNC

  • Mfr # CCT1060-106

  • Zoro # G1994651


product price: $5.69
/ea

Key Features

Number of Flutes
4
Tap Thread Type
UNC
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ54
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT1060-106
Zoro #
G1994651
UPC #
190735838228
Country of Origin
China

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Thread Type
UNC
Fits Brand
Westward
For Use With Mfr. Model Number
1PZ54
Tap Style
Straight Flute
Product Type
Plug Tap
Compatible with Brand
Westward

Description

Alloy Steel Plug Tap, 6-32 UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.