Zoro Homepage

Straight Hook, 4", PK10

  • Mfr # 787CX3

  • Zoro # G406878774


product price: $9.29
/pk 10, $0.93/ea

Key Features

Material
Steel
Overall Height
11/16 in
Number of Hooks
10
For Pegboard Hole Shape
Circle
Locking System
Hanging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787CX3
Zoro #
G406878774
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11/16 in
For Pegboard Hole Size
1/4 in
Overall Length
5 1/8 in

Details

Item
Straight Hook, 4 in
Material
Steel
Number of Hooks
10
For Pegboard Hole Shape
Circle
Locking System
Hanging
Finish
Zinc Plated
Color
Silver
For Pegboard Hole Spacing
1 in
For Channel Spacing
1 in
Number of Pieces
10

Description

Straight Hook, 4 in, Number of Bins Not Applicable, Number of Hooks 10, Number of Pieces 10, Number of Rings Not Applicable, Overall Height 11/16 in, Overall Length 5 1/8 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.