Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Wire, 12 ga., Bare Wire, 0.8 ft.

  • Mfr # 12BASC10

  • Zoro # G2586696


product price: $110.99
/ea
Sold in multiples of 4 for $443.96
Free Shipping & Returns

Key Features

Baling Wire Type
Wire Ties
Material
Black Annealed Wire
Wire Finish
Bare Wire
Wire Gauge
12 ga
Wire Diameter
0.1094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12BASC10
Zoro #
G2586696
UPC #
786789067341
Country of Origin
United States

Dimensions

Wire Diameter
0.1094 in
Length
1 ft
Diameter
0.1055 in

Details

Item
Straight Wire
Baling Wire Type
Wire Ties
Material
Black Annealed Wire
Wire Finish
Bare Wire
Wire Gauge
12 ga
Package Type
Bundle
Break Strength
400 lb
Standards
ASTM A853
Weight
25 lb.
Finish
Bare Wire
Gauge
12 ga.
Color
Black
ASTM Number
A853
Number of Loops
No Loop

Description

Straight Wire, Baling Wire Type Wire Ties, Wire Finish Bare Wire, Wire Gauge 12 ga, Wire Diameter 0.1094 in, Length 1 ft, Break Strength 400 lb, Material Black Annealed Wire, Number of Loops No Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.