Zoro Homepage

Strainer, Suction, 1-1/2 In

  • Mfr # 24W724

  • Zoro # G4658762


product price: $53.75
/ea

Key Features

Thread Size
1 1/2 in
Nominal Flow
30 gpm
Screen Mesh
100
Screen Material
Stainless Steel
Diameter
3.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W724
Zoro #
G4658762
UPC #
190735436950
Country of Origin
China

Dimensions

Thread Size
1 1/2 in
Diameter
3.41 in
Overall Length
8.1 in
Length (In.)
8.1
Dia. (In.)
3.41

Details

Nominal Flow
30 gpm
Screen Mesh
100
Screen Material
Stainless Steel
(F)NPT Ports (In.)
1-1/2
Item
Hydraulic Suction Strainer
End Plates
Zinc Plated Steel
Frame
Rigid One Piece Inner
Nominal Flow (GPM)
30
End Plate Material
Steel
Thread Type
NPT

Description

Hydraulic Suction Strainer, Nominal Flow 30 gpm, Screen Material Stainless Steel, Screen Mesh 100, Thread Size 1 1/2 in, Overall Length 8.1 in, Diameter 3.41 in, Frame Rigid One Piece Inner, End Plate Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.