Zoro Homepage

Strap Roll, Hook-and-Loop, Black, 82.5ft L

  • Mfr # IB2B200

  • Zoro # G312041040


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20 lbf/sq in
Includes Grommet
Grommet Not Included
Strap Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB2B200
Zoro #
G312041040
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Thickness
0.06 in
Overall Length
82 1/2 ft
Overall Width
2 in

Details

Item
Strap Roll
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20 lbf/sq in
Color
Black
Includes Grommet
Grommet Not Included
Strap Material
Nylon
Count
1
Product Type
Strap Roll
For Location
Indoor/Outdoor
Includes Buckle
Buckle Not Included
Resistance Properties
Tear Resistant, UV Resistant, Water Resistant
Operating Temperature - Maximum
419 Degrees F
Standards
GMW17585, ISO 9001, REACH Compliant, RoHS Compliant

Description

Strap Roll,Hook-and-Loop,Black, 82.5ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.