Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strap Roll, Hook-and-Loop, Red, 82.5ft L

  • Mfr # FRIB2B100-011

  • Zoro # G712041039


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20 lbf/sq in
For Use With
Aerospace, Plenum Spaces
Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRIB2B100-011
Zoro #
G712041039
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
82 1/2 ft
Overall Width
1 in

Details

Item
Strap Roll
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20 lbf/sq in
Color
Red
For Use With
Aerospace, Plenum Spaces
Count
1
Includes Buckle
Buckle Not Included
Strap Material
Nylon
Resistance Properties
Flame Retardant, Tear Resistant, UV Resistant, Water Resistant
Standards
FAR 25.853, UL 2043, UL 94 V2
For Location
Indoor/Outdoor
Product Type
Strap Roll
Operating Temperature - Maximum
419 Degrees F
Includes Grommet
Grommet Not Included

Description

Strap Roll,Hook-and-Loop, Red, 82.5ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.