Zoro Homepage

Strapping Buckle, 1/2 In., PK1000

  • Mfr # 2CXP1

  • Zoro # G2186125


product price: $56.59
/pk 1000, $0.06/ea

Key Features

Size
1/2"
Material
Steel
Application
Low Tension Strapping, Polypropylene and Woven Polyester Cord
Fits Strap Width
1/2 in
Seal Application
Regular Duty Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CXP1
Zoro #
G2186125
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2"
Fits Strap Width
1/2 in
Seal Thickness
7/64 in
Seal Inside Width
3/8 in

Details

Item
Strapping Buckle
Material
Steel
Application
Low Tension Strapping, Polypropylene and Woven Polyester Cord
Seal Application
Regular Duty Seals
Quantity
1,000
Strapping Buckle Type
Standard Duty Buckles
Compatible Strapping
Polypropylene Strapping

Description

Strapping Buckle, Seal Application Regular Duty Seals, Fits Strap Width 1/2 in, Seal Length Not Applicable, Quantity 1,000, Strapping Buckle Type Standard Duty Buckles, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.