Shop ZORO SELECT

Strapping Cutter, .035, 1 Handed, 2 lb

  • Mfr # 3CTX4
  • Zoro # G4222267

product price: 
$
53.35
/ea

Key Features

Tool Operation Type
1 Handed
Tool Strength
Heavy Duty
Fits Strap Width
3/8 in to 1 1/4 in
Fits Strap Tensile
.035
Overall Length
11 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3CTX4
Zoro #
G4222267
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fits Strap Width
3/8 in to 1 1/4 in
Overall Length
11 1/4 in
Tool Length
11"
Strap Width
1-1/4"
Handle Length
8 in
For Strapping Thickness - Maximum
0.035 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in

Details

Tool Operation Type
1 Handed
Tool Strength
Heavy Duty
Fits Strap Tensile
.035
Tool Weight
2 lb
Strap Gauge
0.035"
Item
Strapping Cutter
Material
Steel Alloy
Construction
Alloy Steel
Handle Type
Plastic Grip
Standards
CE
Handle Covering Material
Steel
Handle Grip
No
Compatible Strapping
Steel Strapping
Color
Gray, Red
Tool Type
Cutter
Weight
2 lb.
For Strapping Material
Steel
Handle Grip Material
Steel
Includes Handle Grip
No
Shell Material
Steel Alloy

Description

Strapping Cutter, Tool Operation Type 1 Handed, Tool Strength Heavy Duty, Fits Strap Width 3/8 in to 1 1/4 in, Fits Strap Tensile .035, Overall Length 11 1/4 in, Tool Weight 2 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.