Zoro Homepage

Strapping Cutter, Alloy Steel, 25" L

  • Mfr # 52YU72

  • Zoro # G7509638


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Tool Operation Type
2 Handed
Tool Strength
Heavy Duty
Fits Strap Width
2 in
Fits Strap Tensile
.050
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52YU72
Zoro #
G7509638
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fits Strap Width
2 in
Overall Length
24 in
Tool Length
25"
Strap Width
2"
Handle Length
18 1/2 in

Details

Tool Operation Type
2 Handed
Tool Strength
Heavy Duty
Fits Strap Tensile
.050
Tool Weight
6 lb
Item
Strapping Cutter
Construction
Alloy Steel
Handle Type
Cushion Grip
Strap Gauge
0.050"
Tool Type
Cutter Tool
Standards
CE
Color
Black, Gray
Handle Covering Material
Rubber
Weight
6 lb.
Handle Grip
Yes
Material
Steel
Compatible Strapping
Steel Strapping

Description

Strapping Cutter, Tool Operation Type 2 Handed, Tool Strength Heavy Duty, Fits Strap Width 2 in, Fits Strap Tensile .050, Overall Length 24 in, Tool Weight 6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.