Strapping Dispenser, 16in. Core dia, Steel
Mfr # 48UY02
Zoro # G3717117
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Compatible Strapping
Plastic Strapping, Steel Strapping
Cart Design
Heavy Duty
Min. Strapping Width
1/2 in
Max. Strapping Width
1 1/4 in
Strapping Wind
Oscillated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48UY02
Zoro #
G3717117
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Min. Strapping Width
1/2 in
Max. Strapping Width
1 1/4 in
Fits Core Size
16 in Dia
Overall Height
38"
Core Dia.
16"
Strapping Size
3/8, 1/2, 5/8, 3/4, 1-1/4"
Overall Width
25"
Overall Length
28-1/2"
Wheel Diameter
10 in
For Core Dia.
16 in
Details
Compatible Strapping
Plastic Strapping, Steel Strapping
Cart Design
Heavy Duty
Strapping Wind
Oscillated
Item
Strapping Dispenser
Material
Steel
Coil Type
Mill Wound
For Use With
Plastic and Steel Heavy Duty Strapping
Standards
CE
Finish
Powder Coated
Cart Fastener Type
Spin-On / Spin-Off
Color
Black
Wheel Type
Semi-Pneumatic
Description
Strapping Dispenser, Compatible Strapping Plastic Strapping, Steel Strapping, Cart Design Heavy Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1 1/4 in, Strapping Wind Oscillated, For Core Dia. 16 in, Finish Powder Coated, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.