Strapping Dispenser, 8in. Core dia., Steel
Mfr # 48UY03
Zoro # G3717108
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Compatible Strapping
Plastic Strapping
Cart Design
Standard Duty
Min. Strapping Width
1/2 in
Max. Strapping Width
1 1/4 in
Strapping Wind
Oscillated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48UY03
Zoro #
G3717108
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Min. Strapping Width
1/2 in
Max. Strapping Width
1 1/4 in
Fits Core Size
8 in or 16 in Dia
Overall Height
38"
Overall Length
28-1/2"
Strapping Size
3/8, 1/2, 5/8, 3/4, 1-1/4"
Core Dia.
8"
Overall Width
25"
Wheel Diameter
6 in
For Core Dia.
8 in, 16 in
Details
Compatible Strapping
Plastic Strapping
Cart Design
Standard Duty
Strapping Wind
Oscillated
Coil Type
Mill Wound
For Use With
Plastic and Steel Standard Strapping
Item
Strapping Dispenser
Material
Steel
Wheel Type
Plastic
Finish
Powder Coated
Cart Fastener Type
Spin-On / Spin-Off
Standards
CE
Color
Black
Description
Strapping Dispenser, Compatible Strapping Plastic Strapping, Cart Design Standard Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 1 1/4 in, Strapping Wind Oscillated, For Core Dia. 8 in, 16 in, Finish Powder Coated, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.