Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Seal, 1/2 In., Push, PK200

  • Mfr # 3CTV9

  • Zoro # G0756043


product price: $10.49
/pk 200, $0.05/ea

Key Features

Seal Type
Push
Size
1/2"
Material
Steel
Joint Type
Single, Double Notch
Length
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CTV9
Zoro #
G0756043
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2"
Length
7/8"
Seal Thickness
1/4 in
Fits Strap Width
1/2 in
Seal Length
7/8 in
Seal Inside Width
1/2 in
Seal Outside Width
1/2 in

Details

Item
Strapping Seal
Seal Type
Push
Material
Steel
Joint Type
Single, Double Notch
Application
Round Bundles, with Regular Duty Steel, Mfr. No. OM75, 3CTV9, SC75, DSP OSC, 1/2 x 1/39" ST-VS, 3CTU8
Quantity
200
Compatible Strapping
Steel Strapping
Seal Application
Regular Duty Seals
Standards
ASTM D3953-15
Strapping Seal Type
Pusher Seals
Seal Surface Type
Round

Description

Strapping Seal, Strapping Seal Type Pusher Seals, Seal Application Regular Duty Seals, Fits Strap Width 1/2 in, Seal Length 7/8 in, Seal Surface Type Round, Quantity 200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.