Strapping Seal, 3/4 In., Serrated, PK250
Mfr # 16P031
Zoro # G4382901
product price: $76.69
/pk 250, $0.31/ea
Free Shipping & Returns
Key Features
Seal Type
Serrated
Size
3/4"
Material
Steel
Application
Mfr No. 5JPR6, HSS-6(250)
Strapping Seal Type
Gripper Seals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16P031
Zoro #
G4382901
UPC #
-
Country of Origin
United States
Dimensions
Size
3/4"
Seal Length
1 1/4 in
Fits Strap Width
3/4 in
Seal Outside Width
3/4 in
Seal Thickness
59/64 in
Seal Inside Width
3/4 in
Details
Item
Strapping Seal
Seal Type
Serrated
Material
Steel
Application
Mfr No. 5JPR6, HSS-6(250)
Strapping Seal Type
Gripper Seals
Compatible Strapping
Polyester Strapping
Seal Application
Heavy Duty Seals
Quantity
250
Seal Surface Type
Flat
Description
Strapping Seal, Strapping Seal Type Gripper Seals, Seal Application Heavy Duty Seals, Fits Strap Width 3/4 in, Seal Length 1 1/4 in, Seal Surface Type Flat, Quantity 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.