Zoro Homepage

Strapping Seal, 3/8 In., Open, PK1000

  • Mfr # 6LGD5

  • Zoro # G2145805


product price: $34.15
/pk 1000, $0.03/ea

Key Features

Seal Type
Open
Size
3/8"
Material
Steel
Joint Type
Single, Double Notch
Application
Mfr. No. 4DZT1, 4WXR8, 2X1502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6LGD5
Zoro #
G2145805
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8"
Seal Outside Width
3/8 in
Seal Length
1 1/8 in
Fits Strap Width
3/8 in
Seal Inside Width
3/8 in
Seal Thickness
13/64 in

Details

Item
Strapping Seal
Seal Type
Open
Material
Steel
Joint Type
Single, Double Notch
Application
Mfr. No. 4DZT1, 4WXR8, 2X1502
Seal Application
Regular Duty Seals
Strapping Seal Type
Open Seals
Quantity
1,000
Standards
ASTM D3953-15
Seal Surface Type
Flat
Compatible Strapping
Steel Strapping

Description

Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 3/8 in, Seal Length 1 1/4 in, Seal Surface Type Flat, Quantity 1,000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.