Strapping Seal, 5/8 In., Serrated, PK1000
Mfr # 2CXP6
Zoro # G0253197
product price: $98.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Seal Type
Serrated
Size
5/8"
Material
Steel
Application
High Strength Manual Seal, Polyester
Compatible Strapping
Polyester Strapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2CXP6
Zoro #
G0253197
UPC #
-
Country of Origin
United States
Dimensions
Size
5/8"
Seal Length
1 13/64 in
Seal Inside Width
5/8 in
Fits Strap Width
5/8 in
Seal Thickness
13/32 in to 29/64 in
Seal Outside Width
5/8 in
Details
Item
Strapping Seal
Seal Type
Serrated
Material
Steel
Application
High Strength Manual Seal, Polyester
Compatible Strapping
Polyester Strapping
Seal Surface Type
Flat
Quantity
1,000
Seal Application
Heavy Duty Seals
Strapping Seal Type
Gripper Seals
Description
Strapping Seal, Strapping Seal Type Gripper Seals, Seal Application Heavy Duty Seals, Fits Strap Width 5/8 in, Seal Length 1 3/16 in, Seal Surface Type Flat, Quantity 1,000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.