Strapping Seal, Galvanized, PK200
Mfr # 52YU57
Zoro # G7509531
product price: $11.39
/pk 200, $0.06/eaKey Features
Seal Type
Open
Size
5/8"
Material
Steel
Joint Type
Single, Double Notch
Application
Steel Strapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52YU57
Zoro #
G7509531
UPC #
-
Country of Origin
United States
Dimensions
Size
5/8"
Length
1-1/4"
Seal Thickness
13/64 in
Fits Strap Width
5/8 in
Seal Outside Width
5/8 in
Seal Length
1 1/4 in
Seal Inside Width
5/8 in
Details
Item
Strapping Seal
Seal Type
Open
Material
Steel
Joint Type
Single, Double Notch
Application
Steel Strapping
Seal Surface Type
Flat
Strapping Seal Type
Open Seals
Standards
ASTM D3953-15
Quantity
200
Compatible Strapping
Steel Strapping
Seal Application
Regular Duty Seals
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 5/8 in, Seal Length 1 1/4 in, Seal Surface Type Flat, Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.