Zoro Homepage

Strapping Tool Kit, Steel

  • Mfr # 66DK11

  • Zoro # G2612729


product price: $993.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel Strapping
Application
Flat
For Strapping Width
1/2"
Sealer No.
5ZW64
Cutter Number
3CTX4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66DK11
Zoro #
G2612729
UPC #
-
Country of Origin
Multiple

Dimensions

For Strapping Width
1/2"
Strap Width
1-1/4"
Thickness
0.035 in
Fits Strap Width
1/2 in

Details

Item
Strapping Tool Kit
For Use With
Steel Strapping
Application
Flat
Sealer No.
5ZW64
Cutter Number
3CTX4
Includes
One Each of Tensioner, Sealer, Dispenser and Cutter
Tensioner No.
3CUN7
Material
Steel
Dispenser
6YPG1

Description

Strapping Tool Kit, Fits Strap Width 1/2 in, Thickness 0.035 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.